Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial D Alkaline Battery, 12PK

  • Mfr # EN95

  • Zoro # G621882655


product price: $23.99
/pk 12, $2.00/ea

Key Features

Width
1.4 in
Battery Chemistry
Alkaline
Depth
1.4 in
Battery Size
D
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN95
Zoro #
G621882655
UPC #
39800019226
Country of Origin
United States

Dimensions

Width
1.4 in
Depth
1.4 in
Battery Size
D
Height
2.4 in

Details

Item
Battery
Battery Chemistry
Alkaline
Shelf Life
10 Year

Description

Industrial strength batteries featuring zinc-manganese dioxide chemistry. Mercury and cadmium free. Metal jacket. 7-year shelf life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.