Zoro Homepage

Industrial D Alkaline Battery, 1.5V DC, PK12

  • Mfr # EN95

  • Zoro # G4884652


product price: $16.69
/pk 12, $1.39/ea

Key Features

Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
D
Capacity - Batteries
16,500 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN95
Zoro #
G4884652
UPC #
039800019226
Country of Origin
United States

Dimensions

Battery Size
D
Height
2.3 in
Diameter
1.3 in
Overall Height
2.4 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Capacity - Batteries
16,500 mAh
Standards
ANSI-13A, IEC-LR20
Standard Battery Series
Industrial
Max. Operating Temp.
130 Degrees F
Shelf Life
10 yr
Min. Operating Temp.
0 Degrees F
Application
Classroom, Construction, Electronics, Repair, Facility Maintenance, Office, Medical Center
Recycled
No

Description

Battery, D, Premium, Capacity - Batteries 16,500 mAh, Standard Battery Series Industrial Alkaline, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 10 yr, Standards ANSI-13A, IEC-LR20, Diameter 1.3 in, Height 2.3 in, Overall Height 2.4 in, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.