Zoro Homepage

Hard Case LED Flashlight, Black, AA, 300 lm

  • Mfr # TUF2AAPE

  • Zoro # G2904343


product price: $13.29
/ea

Key Features

Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) AA Batteries
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF2AAPE
Zoro #
G2904343
UPC #
039800018540
Country of Origin
China

Dimensions

Length
6.75 in
Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.75 in
Battery Size
AA
Overall Width
1 1/2 in
Width
1.8"
Overall Length
6 1/2 in
Overall Height
1 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 1/2 in

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 115 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 6.5 hr, Weight with Batteries 6.8 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 7 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.