Industrial Lithium AA Lithium Battery, 1.5V DC, PK24
Mfr # LN91
Zoro # G4590153
product price: $71.89
/pk 24, $3.00/eaKey Features
Standard Battery Pack Size
24
Battery Chemistry
Lithium
Voltage - Batteries
1.5V DC
Battery Size
AA
Standard Battery Series
Ultimate Lithium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LN91
Zoro #
G4590153
UPC #
039800105004
Country of Origin
Singapore
Dimensions
Battery Size
AA
Overall Height
2 in
Diameter
0.6 in
Height
2 in
Depth
0.6 in
Width
0.6 in
Details
Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Lithium
Voltage - Batteries
1.5V DC
Standard Battery Series
Ultimate Lithium
Standards
ANSI 15-LF, IEC-FR6
Shelf Life
20 yr
Max. Operating Temp.
140 Degrees F
Capacity - Batteries
3,400 mAh
Min. Operating Temp.
-40 Degrees F
Application
Vending Machine, Electronics, Construction
Recycled
No
Description
Battery, AA, High Performance, Capacity - Batteries 3,400 mAh, Standard Battery Series Industrial Lithium, Battery Chemistry Lithium, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Shelf Life 25 yr, Standards ANSI 15-LF, IEC-FR6, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 24
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.