Zoro Homepage

Industrial Lithium Lithium Battery, 9V 9V DC 12 PK

  • Mfr # LN522

  • Zoro # G111248725


product price: $214.99
/pk 12, $17.92/ea
Free Shipping & Returns

Key Features

Standard Battery Pack Size
12
Battery Chemistry
Lithium (Li)
Voltage - Batteries
9V DC
Battery Size
9V
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN522
Zoro #
G111248725
UPC #
-
Country of Origin
China

Dimensions

Battery Size
9V
Depth
1 in
Width
0.7 in
Overall Height
1.9 in
Height
1.9 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Lithium (Li)
Voltage - Batteries
9V DC
Shelf Life
10 Year
Max. Operating Temp.
140 Degrees F
Min. Operating Temp.
-40 Degrees F
Standards
ANSI-1604LC
Standard Battery Series
Industrial Lithium
Capacity - Batteries
800 mAh
Recycled
No

Description

Battery, 9V, Capacity - Batteries 800 mAh, Standard Battery Series Industrial Lithium, Battery Chemistry Lithium, Voltage - Batteries 9V DC, Standard Battery Pack Size 12, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Shelf Life 10 yr, Standards ANSI-1604LC, Height 1.8 in, Overall Height 1.9 in, Width 1 in, Depth 0.7 in, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.