This item is Discontinued.

Energizer Black Led Industrial Handheld Flashlight, 10 lm PLED34AE

Black Led Industrial Handheld Flashlight, 10 lm (Discontinued)

  • Mfr # PLED34AE
  • Zoro # G1331556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLED34AE
Zoro #
G1331556
UPC #
-
Country of Origin
China

Dimensions

Length
6.25"

Details

Flashlight Grade
Industrial
Maximum Lumens Output
10
Number of Batteries
3
Body Color
Black
Lamp Type
Led
Light Output Modes
1
Water Penetration Rating
IPx4
Switch Type
Push button
Item
Penlight
Special Light Output Mode
No Special Light Output
Battery Burn Time
23 hr.
Lamp Life
50,000 hr
Standards
ANSI/NEMA FL1
Candle Power
55
Batteries Included
Yes
Beam Distance
27m
Lens Material
Polycarbonate
Includes
Batteries
Lumens
10
Lighting Technology
LED

Description

Penlight, Flashlight Grade Industrial, Lighting Technology LED, Number of Batteries 3, Length 6.25 in, Maximum Lumens Output 10, 10 Lumens, Body Color Black, Batteries Included Yes, Battery Burn Time 23 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.