Zoro Homepage

Lantern Battery, 13 Ah, Alkaline, 6V DC

  • Mfr # 529-1

  • Zoro # G313343259


product price: $12.99
/ea

Key Features

Battery Chemistry
Alkaline
Battery Size
908
Overall Height
4.5 in
Max. Operating Temp.
130 Degrees F
Standards
ANSI, IEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529-1
Zoro #
G313343259
UPC #
039800134325
Country of Origin
China

Dimensions

Battery Size
908
Overall Height
4.5 in
Depth
2.7 in
Height
4.1 in
Width
2.7 in

Details

Battery Chemistry
Alkaline
Item
Lantern Battery
Max. Operating Temp.
130 Degrees F
Standards
ANSI, IEC
Voltage - Batteries
6V DC
Min. Operating Temp.
0 Degrees F
Capacity - Batteries
13 Ah
Terminal Type - Batteries
Spring

Description

Lantern Battery, Voltage - Batteries 6V DC, Terminal Type - Batteries Spring, Battery Chemistry Alkaline, Capacity - Batteries 13 Ah, Height 4.1 in, Width 2.7 in, Depth 2.7 in, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Standards ANSI, IEC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.