Zoro Homepage

Lantern Battery, 6VDC, 4.53" H, 2.56" W

  • Mfr # 1209

  • Zoro # G6756409


product price: $5.49
/ea

Key Features

Battery Chemistry
Carbon Zinc
Standard Battery Size
6V
Width
2.6 in
Battery Size
908
Overall Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1209
Zoro #
G6756409
UPC #
039800011633
Country of Origin
China

Dimensions

Standard Battery Size
6V
Width
2.6 in
Battery Size
908
Overall Height
4.5 in
Height
4.1 in
Depth
2.6 in

Details

Battery Chemistry
Carbon Zinc
Item
Lantern Battery
Standards
ANSI-908A, IEC-4LR25X
Shelf Life
3 yr
Capacity - Batteries
1 Ah
Terminal Type - Batteries
Spring
Voltage - Batteries
6V DC
Max. Operating Temp.
130 Degrees F

Description

Lantern Battery, Voltage - Batteries 6V DC, Terminal Type - Batteries Spring, Battery Chemistry Carbon Zinc, Capacity - Batteries 1 Ah, Height 4.1 in, Width 2.6 in, Depth 2.6 in, For Use With Lantern or Barricade, Standard Battery Series Super Heavy Duty, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -10 Degrees F, Standards ANSI-908A, IEC-4LR25X

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.