Zoro Homepage

Lithium Battery, 123 3V DC 2 PK

  • Mfr # EL123ABP2

  • Zoro # G0459999


product price: $9.49
/pk 2, $4.75/ea

Key Features

Standard Battery Pack Size
2
Battery Chemistry
Lithium
Voltage - Batteries
3 V DC
Diameter
0.64 in
Battery Size
123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL123ABP2
Zoro #
G0459999
UPC #
039800082725
Country of Origin
United States

Dimensions

Diameter
0.64 in
Battery Size
123
Overall Height
1.39 in
Height
1.35 in

Details

Item
Battery
Standard Battery Pack Size
2
Battery Chemistry
Lithium
Voltage - Batteries
3 V DC
Application
Camera
Capacity - Batteries
1,500 mAh
Battery Type
Lithium
Battery Cross-Reference
5018LC, CR123, CR123A, CR17345, DL123A, PL123
Min. Operating Temp.
-40 Degrees F
Shelf Life
10 yr
Voltage
3
Max. Operating Temp.
140 Degrees F
Standards
ANSI-5018LC, IEC-CR17345
Terminal Type - Batteries
Button

Description

Battery, Battery Size 123, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 2, Capacity - Batteries 1,500 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, PL123, Application Camera, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI-5018LC, IEC-CR17345, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.