Zoro Homepage

Lithium Battery

  • Mfr # 2032BP-6

  • Zoro # G316251773


product price: $28.35
/ea

Key Features

Capacity - Batteries
235 mAh
Voltage - Batteries
3 V DC
Battery Size
CR2032
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2032BP-6
Zoro #
G316251773
UPC #
39800039170
Country of Origin
United States

Dimensions

Battery Size
CR2032

Details

Capacity - Batteries
235 mAh
Voltage - Batteries
3 V DC
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)

Description

Energizer Batteries are power when you need them.Holds power for up to 8-years when not in use.Performs in extreme temperatures from minus 22 Degrees f to 140 Degrees f.2032 lithium battery now available in a convenient 6-packLithium battery with child resistant packaging for the protection of all consumersMany specialty devices require 2 or more cells to operate the device and this package offers multiple cellsPackaging allows for safe storage of the unused batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.