Zoro Homepage

Lithium Coin Cell

  • Mfr # 2025BP-4

  • Zoro # G616251329


product price: $14.95
/pk 4, $3.74/ea

Key Features

Battery Chemistry
Lithium (Li)
Battery Size
CR2025
Voltage - Batteries
3 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2025BP-4
Zoro #
G616251329
UPC #
039800130808
Country of Origin
United States

Dimensions

Battery Size
CR2025

Details

Battery Chemistry
Lithium (Li)
Voltage - Batteries
3 V DC

Description

CR 2025 is a coin Cell Lithium Battery. This coin cell is used in many of the devices that keep us connected today. These devices range from Key Fobs to Toys. The 2025 4-pack is conveniently packaged for your convenience.2025 coin cell battery from Energizer is in a child resistant safety package, allowing you peace of mindEnergizer 2025 is a Lithium technology, and will last 7 times longer than alkaline technologyLithium technology provides a no leak technologyLithium technology works well in extreme temperatures and makes this the perfect battery for garages, attics and outdoors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.