Lithium (Li) Battery, AAA 8 PK
- Mfr # L92SBP-8
- Zoro # G807715463
Key Features
Specifications
Product Information
- MFR #
- L92SBP-8
- Zoro #
- G807715463
- UPC #
- 39800130778
- Country of Origin
- Singapore
Dimensions
- Battery Size
- AAA
Details
- Item
- Battery
- Standard Battery Pack Size
- 8
- Battery Chemistry
- Lithium (Li)
- Color
- Silver
- Application
- Electronic Device, Camera
- Recycled
- No
Description
Experience lasting performance with Energizer Ultimate Lithium AAA Batteries. These household batteries are not only the #1 longest lasting AAA batteries in high-tech devices, but they also feature leak resistant construction and superior performance in extreme temperatures ranging from -40 degrees F to 140 degrees F. Use these AAA lithium batteries to power a variety of high tech and household items, whether you need batteries for flashlights, game controllers, digital cameras, or your child's favorite toys and games. Ultimate Lithium Energizer AAA batteries weigh one-third less than standard alkaline triple A batteries, making them a lightweight power source. Energizer Ultimate Lithium batteries also hold power for up to 25 years in storage, letting you keep a ready supply of backup batteries. To ensure your favorite devices operate at their peak performance, depend on Energizer Ultimate Lithium batteries for work, play and home. *
- • 8 pack of Energizer Ultimate Lithium AAA Batteries *
- • #1 longest lasting triple A batteries in high tech devices *
- • Superior performance in extreme temperatures from -40 degrees F to 140 degrees F ensure reliable use in all seasons *
- • Long lasting AAA batteries are leak proof batteries, guaranteed based on standard use *
- • Lightweight AAA cell batteries last up to 25 years in storage *
- • Includes recycled materials *Steel up to 10% Recycled, excluding 9V *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.