Zoro Homepage

Max 9V Alkaline Battery

  • Mfr # 522BP

  • Zoro # G221861845


product price: $12.05
/ea

Key Features

Compatibility
Calculators, Pencil Sharpeners, Camera's Flashlights, Portable Tape Recorders
Width
0.7 in
Color
Silver
Height
4.3 in
Battery Chemistry
Alkaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522BP
Zoro #
G221861845
UPC #
39800013613
Country of Origin
Malaysia

Dimensions

Width
0.7 in
Height
4.3 in
Battery Size
9V
Depth
3.7 in

Details

Compatibility
Calculators, Pencil Sharpeners, Camera's Flashlights, Portable Tape Recorders
Color
Silver
Item
Battery
Battery Chemistry
Alkaline
Shelf Life
5 Year
Capacity - Batteries
595 mAh
Voltage - Batteries
9 V DC

Description

9V alkaline batteries that are all about long lasting power for your everyday devices. Made to last not to leak. Use these 9V batteries to power a variety of everyday gadgets and household items whether you need smoke detector batteries remote control car batteries or 9V batteries for your childs favorite toys and games. With a shelf life of up to 5 years these batteries are ready to keep your devices operating when you need them most.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.