Zoro Homepage

Max AA Alkaline Battery, 2PK

  • Mfr # E91BP-2

  • Zoro # G721870804


product price: $5.59
/pk 2, $2.80/ea

Key Features

Compatibility
Calculators, Pencil Sharpeners, Cameras, Flashlights, Portable Tape Recorders
Depth
3.7 in
Width
0.6 in
Height
4.3 in
Voltage - Batteries
1.5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E91BP-2
Zoro #
G721870804
UPC #
39800015464
Country of Origin
United States

Dimensions

Depth
3.7 in
Width
0.6 in
Height
4.3 in
Battery Size
AA

Details

Item
Battery
Compatibility
Calculators, Pencil Sharpeners, Cameras, Flashlights, Portable Tape Recorders
Voltage - Batteries
1.5 V DC
Color
Silver
Battery Chemistry
Alkaline

Description

Power the devices you love with Energizer MAX alkaline AA batteries. Fuel the technology that helps you live work and play whether you need remote batteries clock batteries or backup batteries for your childs favorite toys and games. Energizers No,1 longest-lasting MAX these double A batteries keep your favorite devices running longer. Powerseal Technology helps protect your devices against damaging leaks for up to two years after these batteries are fully used. With a shelf life of up to 10 years in storage these long lasting batteries are ready to keep your devices operating when you need them most.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.