Zoro Homepage

Max AAA Alkaline Battery, 16PK

  • Mfr # E92LP-16

  • Zoro # G721873188


product price: $32.85
/pk 16, $2.05/ea

Key Features

Color
Black, Red
Depth
7.8 in
Voltage - Batteries
1.5 V DC
Compatibility
Toys, CD Players, Flashlights
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E92LP-16
Zoro #
G721873188
UPC #
39800108111
Country of Origin
United States

Dimensions

Depth
7.8 in
Width
0.5 in
Battery Size
AAA
Height
4.5 in
Diameter
0.4 in

Details

Color
Black, Red
Voltage - Batteries
1.5 V DC
Item
Battery
Compatibility
Toys, CD Players, Flashlights
Battery Chemistry
Alkaline

Description

Power the devices you love with Energizer MAX AAA alkaline batteries. Ideal for everyday electronics like your wireless mouse or toy batteries for your childs favorite toys. Energizers No,1 longest-lasting MAX these triple A batteries keep your favorite devices running longer. Powerseal Technology helps protect your devices against damaging leaks for up to two years after these batteries are fully used. With a shelf life of up to 10 years in storage these Energizer AAA batteries are ready to keep your devices operating when you need them most.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.