Max Alkaline Battery, AA 1.5V DC 8 PK
- Mfr # E91MP-8
- Zoro # G3916981
product price:Â
$
9.35
/pk of 8, $1.17/ea
Key Features
Standard Battery Pack Size
8
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AA
Diameter
0.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E91MP-8
- Zoro #
- G3916981
- UPC #
- 039800107978
- Country of Origin
- United States
- Item
- Battery
- Standard Battery Pack Size
- 8
- Battery Chemistry
- Alkaline
- Voltage - Batteries
- 1.5V DC
- Max. Operating Temp.
- 130 Degrees F
- Standard Battery Series
- Max
- Min. Operating Temp.
- 0 Degrees F
- Capacity - Batteries
- 3,000 mAh
- Standard Battery Type
- Standard Battery
- Standards
- ANSI, IEC
- Shelf Life
- 10 yr
- Product Type
- Disposable Standard Battery
Dimensions
- Battery Size
- AA
- Diameter
- 0.55 in
- Overall Height
- 1.96 in
- Height
- 1.92 in
Description
Battery, Battery Size AA, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 8, Capacity - Batteries 3,000 mAh, Diameter 0.55 in, Height 1.92 in, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Standards ANSI, IEC, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.