Zoro Homepage

Max C Alkaline Battery, 2PK

  • Mfr # E93BP-2

  • Zoro # G521862429


product price: $12.49
/pk 2, $6.25/ea

Key Features

Shelf Life
10 Year
Voltage - Batteries
1.5 V DC
Color
Silver
Compatibility
Calculators, Pencil Sharpeners, Cameras, Flashlights, Portable Tape Recorders
Capacity - Batteries
8350 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E93BP-2
Zoro #
G521862429
UPC #
39800011367
Country of Origin
United States

Dimensions

Battery Size
C
Depth
3.7 in
Width
1 in
Height
4.3 in

Details

Shelf Life
10 Year
Voltage - Batteries
1.5 V DC
Item
Battery
Color
Silver
Compatibility
Calculators, Pencil Sharpeners, Cameras, Flashlights, Portable Tape Recorders
Capacity - Batteries
8350 mAh
Battery Chemistry
Alkaline

Description

Alkaline C batteries that provide reliable long lasting power. Made to last not to leak these batteries deliver long lasting power for your everyday devices. Fuel the technology that helps you work and play whether you need batteries for flashlights and childrens toys or backup batteries for radios and other electronics. With a shelf life up to 10 years in storage these C cell batteries are there when you need them.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.