Zoro Homepage

Max D -2

  • Mfr # A95BP-2

  • Zoro # G216325321


product price: $11.49
/ea

Key Features

Voltage - Batteries
1.5 V DC
Battery Size
D
Battery Chemistry
Alkaline
Depth
3.7 in
Shelf Life
10 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A95BP-2
Zoro #
G216325321
UPC #
39800028853
Country of Origin
China

Dimensions

Battery Size
D
Depth
3.7 in
Width
1.4 in
Height
4.3 in

Details

Voltage - Batteries
1.5 V DC
Battery Chemistry
Alkaline
Shelf Life
10 Year
Item
Battery

Description

Premium Max Batteries - D Per 2 Manufacture ID: A95BP-2 Energizer E95BP-2 Eveready s best longest lasting power source best low temperature characteristics 99.975% mercury free new packaging offers 70% reduction in solid waste. recommended for heavy drain frequent use applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.