
Max D Alkaline Battery, 8PK
Mfr # E95BP-8H
Zoro # G021873680
product price: $41.19
/pk 8, $5.15/eaKey Features
Depth
7.8 in
Width
2.7 in
Battery Size
D
Shelf Life
10 Year
Battery Chemistry
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E95BP-8H
Zoro #
G021873680
UPC #
39800088062
Country of Origin
United States
Dimensions
Depth
7.8 in
Width
2.7 in
Battery Size
D
Height
5.5 in
Details
Item
Battery
Shelf Life
10 Year
Battery Chemistry
Alkaline
Description
Keep your high-drain devices running with Energizer MAX D Alkaline Batteries. Provides long lasting power for your everyday devices whether you need replacement D cell batteries for high-tech flashlights or backup batteries for your childs toys. Made to last not to leak these Energizer D batteries have a shelf life of up to 10 years so they are ready to keep your devices operating when you need them most.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.