
N Alkaline Battery, 2PK
Mfr # E90BP-2
Zoro # G721859397
product price: $7.79
/pk 2, $3.90/eaKey Features
Compatibility
Calculators, PDAs, Cameras, Photo Flash, Electronic Games, Flashlights, Lanterns, Motor Toys, Movie Cameras, Portable Tape Recorders, Portable TV Sets
Depth
1.8 in
Height
3.5 in
Voltage - Batteries
1.5 V DC
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E90BP-2
Zoro #
G721859397
UPC #
39800013200
Country of Origin
United States
Dimensions
Depth
1.8 in
Height
3.5 in
Battery Size
N
Width
0.5 in
Details
Compatibility
Calculators, PDAs, Cameras, Photo Flash, Electronic Games, Flashlights, Lanterns, Motor Toys, Movie Cameras, Portable Tape Recorders, Portable TV Sets
Item
Battery
Voltage - Batteries
1.5 V DC
Color
Silver
Capacity - Batteries
1000 mAh
Battery Chemistry
Alkaline
Description
Energizer N batteries deliver reliable power to your important electronics. Ideal as camera batteries. Compatible with a variety of other devices including bluetooth headsets and video game controllers. Ideal for medical equipment fit a variety of blood pressure monitors and glucose monitors. Energizer miniature alkaline batteries contain zero mercury to minimize environmental impact.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.