Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange LED Handheld Flashlight, Alkaline D, 60lm

  • Mfr # ENISHH25E

  • Zoro # G2184707


product price: $22.15
/ea

Key Features

Number of Batteries
2
Body Color
Orange
Rechargeable
No
Body Material
Plastic
Beam Distance
150 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENISHH25E
Zoro #
G2184707
UPC #
039800133755
Country of Origin
China

Dimensions

Flashlight Battery Size
D
Length
10.5 in
Body Dia.
2.5 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Overall Width
2 1/2 in
Overall Length
8 1/4 in
Overall Height
2 1/4 in
Body Diameter
2 1/2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Safety-Rated Flashlight
Number of Batteries
2
Body Color
Orange
Rechargeable
No
Body Material
Plastic
Beam Distance
150 m
Lamp Life
50,000 hr
Flashlight Body Material
Plastic
Run Time on High Setting
135 hr
Water Penetration Rating
IPX7
Weight with Batteries
1 lb
Flashlight Beam Type
Fixed
Light Output Modes
High
Lens Material
Polycarbonate
Safety Rated
Class I, Div. 1
Special Light Output Mode
No Special Light Output
Drop Rating
1 m
Flashlight Battery Type
Alkaline
Lumens
60
Flashlight Grouping Type
Handheld Flashlight
Battery Burn Time
135 hr
Switch Type
Push Button
Peak Beam Intensity
8,880 cd
Lumens Range
50 to 99
Lighting Technology
LED
Safety Rating
Class I, Div. 1
Flashlight Grade
Industrial
Lamp Type
Led
Maximum Lumens Output
60 lm
Batteries Included
No
Standards
ATEX; IEC 60079-0; IEC 60079-11; IEC 60079-28; MSHA; UL 913, 8th Edition
Color
Orange
Features
Ribbed Casing for a Secure Grip; Shatterproof Lens
Application
Industrial
Run Time at Maximum Brightness
65 hr
Beam Focus
Fixed
Resistance Properties
Dustproof, Impact Resistant, Waterproof
Beam Color
White
IP Rating
IP67
Includes Batteries
No
Maximum Brightness
150 lm
Beam Distance Levels
175 m
Beam Pattern
Flood
Battery Chemistry
Alkaline
Includes Secondary Light
No
Brightness Levels
150 lm
Includes Charger
No
Power Source
Battery
Maximum Beam Distance
175 m
Special Operating Modes
No Special Light Output
Run Time Levels
65 hr
Maximum Run Time
65 hr
Number of Light Output Modes
1
Intrinsically Safe
Yes
Switch Location
Body
Beam Intensity Levels
8,880 cd

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Orange, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 175 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 65 hr, Weight with Batteries 1 lb, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.