Zoro Homepage

Pivot/Swivel Flshlght, Blk, Rubber, 300lm

  • Mfr # HCSW21E

  • Zoro # G203533296


product price: $24.75
/ea

Key Features

Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) AA Batteries; Magnetic Base
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCSW21E
Zoro #
G203533296
UPC #
039800127259
Country of Origin
China

Dimensions

Length
2.57 in
Flashlight Battery Size
AA
Body Dia.
4.76 in
Manufacturers Warranty Length
Lifetime
Overall Width
1 7/8 in
Battery Size
AA
Body Diameter
4 3/4 in
Overall Length
7 in
Manufacturer Warranty Length
Lifetime
Overall Height
2 in

Details

Item
Flashlight
Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) AA Batteries; Magnetic Base
Body Material
Plastic
Safety Rating
IPX4
Light Output Modes
High, Low
Lumens
300/30 lm
Lens Material
Polycarbonate
Lighting Technology
LED
Charger Included
No
Beam Distance
30 m
Drop Rating
7 m
Switch Type
Push Button
Replacement Lamp
No
Flashlight Battery Type
Alkaline
Batteries Included
Yes
Features
Head Pivots 175 Degrees , Shatterproof Lens
Flashlight Body Material
Rubber
Run Time on High Setting
5 hr
Standards
ANSI FL1t
Safety Rated
Not Safety Rated
Water Penetration Rating
IPX4
Weight with Batteries
6.4 oz
Lamp Life
50,000 hr
Battery Burn Time
5/30 hr
Flashlight Beam Type
Fixed
Peak Beam Intensity
210 cd
Maximum Lumens Output
300 lm
Special Operating Modes
Strobe
Head Tilt Angle
175 Degrees
Brightness Levels
30 lm, 300 lm
Maximum Run Time
30 hr
Resistance Properties
Impact Resistant, Water Resistant
Run Time Levels
5 hr, 30 hr
Beam Pattern
Flood
Maximum Brightness
300 lm
Run Time at Maximum Brightness
5 hr
Includes Batteries
Yes
Head Adjustability
Pivots Vertically
Number of Light Output Modes
2
Mount Type
Magnet
Maximum Beam Distance
30 m
Battery Chemistry
Alkaline
Beam Focus
Fixed
IP Rating
IPX4
Beam Color
White
Includes Secondary Light
No
Power Source
Battery
Includes Charger
No
Intrinsically Safe
No
Beam Distance Levels
30 m
Application
Industrial
Switch Location
Body
Hazardous Location Specification
Not Rated

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 30 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 6.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 7 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.