Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precharged Recharg Battery, AA, NiMh, PK2

  • Mfr # NH15BP-2

  • Zoro # G2724041


product price: $12.69
/pk 2, $6.35/ea

Key Features

Voltage
1.2
Battery Capacity
2300mAh
Battery Chemistry
Nickel-Metal Hydride
Battery Size
AA
Min. Operating Temp.
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH15BP-2
Zoro #
G2724041
UPC #
039800008688
Country of Origin
Japan

Dimensions

Battery Size
AA
Overall Height
2 in
Diameter
0.6 in
Standard Battery Size
AA
Height
1.9 in

Details

Voltage
1.2
Battery Capacity
2300mAh
Item
Rechargeable Battery
Battery Chemistry
Nickel-Metal Hydride
Min. Operating Temp.
32 Degrees F
Recharge Time
5 hr
Standard Battery Series
Recharge Power Plus
Standard Battery Type
Pre-Charged Rechargeable Battery
Max. Operating Temp.
122 Degrees F
Voltage - Batteries
1.2V DC
Precharged
Yes
Capacity - Batteries
2,300 mAh
Standards
ANSI-1.2H2, IEC-HR06
Standard Battery Pack Size
2
Rechargeable Up To
1500 Times
Shelf Life
3 yr
Green Environmental Attribute
Product is Rechargeable
Application
Multipurpose
Rechargeable Battery
Yes
Recycled
No

Description

Rechargeable Battery, Battery Size AA, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Recharge Time 5 hr, Capacity - Batteries 2,300 mAh, Shelf Life 3 yr, Rechargeable Up To 1500 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 32 Degrees F, Standard Battery Pack Size 2, Standards ANSI-1.2H2, IEC-HR06, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Standard Battery Series Recharge Power Plus, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.