Zoro Homepage

Pro Series 650 lm Gray/Green LED Head Lamp AAA Battery

  • Mfr # ENY38A42P

  • Zoro # G515783785


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENY38A42P
Zoro #
G515783785
UPC #
-
Country of Origin
United States

Description

The Energizer HDL80 Hybrid-powered, Waterproof, Dustproof, High CRI Multi-colored Headlamp is another innovative headlamp solution within Energizers extensive headlamp portfolio.Featuring bright, durable and energy efficient LED technology 12 X Brighter than Standard LED, users get a bright, lightweight, hands-free solution with ample run time capability. It is a perfect light for home, work and outdoor activities in any weather conditions. High CRI LED provides the consumer with clear, high-definition color clarity. With the advanced dimming feature, users can control the intensity of light from 100% to 10%. The low battery indicator, located in the front of the light,will flash when battery is low, warning consumers that it is almost time to change the batteries Powered with either the Rechargeable Lithium-Ion battery or 4AAA Energizer batteries, acomfortable, adjustable head strap, anti-glare design, and pivoting head to direct light exactly as needed. This headlamp is another way Energizer continues to deliver innovative lighting solutions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.