Zoro Homepage
This item is Discontinued.
Energizer Rayovac Workhorse 600 lm Black LED Lantern DIYLN3D-BXB

Rayovac Workhorse 600 lm Black LED Lantern (Discontinued)

  • Mfr # DIYLN3D-BXB
  • Zoro # G900489148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIYLN3D-BXB
Zoro #
G900489148
UPC #
12800519835
Country of Origin
China

Dimensions

Flashlight Battery Size
D

Details

Item
Lantern
Number of Batteries
3
Bulb Technology
LED
Color
Black

Description

The 600 Lumen Virtually Indestructible LED Lantern gets the job done. It's your new best friend at late-night backyard barbecues, picnics in the park and wherever work takes you. Delivering a powerful 600 lumens and 42 feet of beam distance on High mode, the Virtually Indestructible Camping Lantern is a versatile companion for any occasion. Stay in the field longer with an energy saving mode that delivers up to 260 hours of performance. The lantern is drop tested up to 15 feet to ensure it's with you over the long haul. Plus, it's IP67 waterproof, so it can be submerged in up to 3 feet of water for up to 30 minutes. It's dust proof too, protecting components even when surrounded by a cloud of dust for up to 3 hours. It runs on 3 D batteries which are included with your purchase.


  • • Shatterproof lens and reflector
  • • Over-mold rubber head
  • • Beam distance of 13 meter on high
  • • Impact resisting internal engineering and compact design
  • • Includes convenient handle
  • • ANSI IPX7100 percent waterproof submersible (1 meter)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.