Zoro Homepage
This item is Discontinued.
Energizer Rechargeable AA NiMH Batteries NH15BP-8

Rechargeable AA NiMH Batteries (Discontinued)

  • Mfr # NH15BP-8
  • Zoro # G310735439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH15BP-8
Zoro #
G310735439
UPC #
39800074041
Country of Origin
China

Dimensions

Battery Size
AA

Details

Battery Capacity
2300 mAh
Item
Battery
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
High Drain Devices: Digital Cameras, CD Players, Handheld Games
Application
Multipurpose
Rechargeable Battery
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.