Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Battery, AAA, 800 mAh, PK4

  • Mfr # NH12BP-4

  • Zoro # G016036908


product price: $21.09
/pk 4, $5.27/ea

Key Features

Rechargeable Up To
1500 Times
Max. Operating Temp.
122 Degrees F
Standard Battery Pack Size
4
Capacity - Batteries
800 mAh
Overall Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NH12BP-4
Zoro #
G016036908
UPC #
039800028808
Country of Origin
Japan

Dimensions

Overall Height
1.8 in
Battery Size
AAA
Diameter
0.4 in
Height
1.7 in

Details

Rechargeable Up To
1500 Times
Max. Operating Temp.
122 Degrees F
Standard Battery Pack Size
4
Capacity - Batteries
800 mAh
Standard Battery Series
Recharge Power Plus
Precharged
Yes
Recharge Time
3 hr
Standards
ANSI-1.2H1, IEC-HR03
Item
Rechargeable Battery
Min. Operating Temp.
32 Degrees F
Voltage - Batteries
1.2V DC
Shelf Life
3 yr
Battery Chemistry
Nickel-Metal Hydride
Battery Capacity
800 mAh
Voltage
1.2V DC

Description

Rechargeable Battery, Battery Size AAA, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Recharge Time 3 hr, Capacity - Batteries 800 mAh, Shelf Life 3 yr, Rechargeable Up To 1500 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 32 Degrees F, Standard Battery Pack Size 4, Standards ANSI-1.2H1, IEC-HR03, Diameter 0.4 in, Height 1.7 in, Overall Height 1.8 in, Standard Battery Series Recharge Power Plus, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.