Zoro Homepage

Ultimate AAA Lithium Battery, 4PK

  • Mfr # L92SBP-4

  • Zoro # G021864138


product price: $27.79
/pk 4, $6.95/ea

Key Features

Voltage - Batteries
1.5 V DC
Width
0.4 in
Height
4.5 in
Battery Size
AAA
Depth
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L92SBP-4
Zoro #
G021864138
UPC #
39800079336
Country of Origin
Singapore

Dimensions

Width
0.4 in
Height
4.5 in
Battery Size
AAA
Depth
3.7 in

Details

Voltage - Batteries
1.5 V DC
Item
Battery
Compatibility
Wireless Mouse, LED Lighting, Laser , Stud Finder, Digital Camera
Battery Chemistry
Lithium (Li)

Description

Experience lasting performance with Energizer Ultimate Lithium AAA Batteries. These household batteries are not only the No,1 longest lasting AAA batteries in high-tech devices but they also feature leak resistant construction and superior performance in extreme temperatures ranging from -40 degrees Fahrenheit to 140 degrees Fahrenheit. Use these AAA lithium batteries to power a variety of high tech and household items whether you need batteries for flashlights game controllers digital cameras or your childs favorite toys and games. Weigh one-third less than standard alkaline AAA batteries making them a lightweight power source. Also hold power for up to 20 years in storage letting you keep a ready supply of backup batteries.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.