Zoro Homepage

Ultra Quiet Inverter Generator eZV4500i - 4500W

  • Mfr # EINDEZ4500I

  • Zoro # G415810796


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth (In.)
24.2 in
Length
28.3 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EINDEZ4500I
Zoro #
G415810796
UPC #
628963401483
Country of Origin
Viet Nam

Dimensions

Depth (In.)
24.2 in
Length
28.3 in

Details

Color
Gray
Material
Plastic

Description

The Energizer eZV4500i was built to take the hassle out of powering your electronics. Why bother getting out of bed to pull recoil cord a few times and aggravate your shoulder when you can roll over, press the remote ON button and get your coffee brewing. We all know it can be unbearable to dry camp in the summer with no AC. Luckily this unit packs 3700 running watts into a super portable case thats capable of running a 15K BTU or Air Conditioning unit. Need more power? Parallel with any i-series Energizer inverter generator to increase power output. Whether its the neighbors, your in-laws or the wildlife, no one wants to hear you fire up a gas-guzzling generator. The eZV4500RVi Inverter generator features Ecomode and Noise Cancelling Muffler Technology, which reduce volume to campground approved limits and optimize engine speed to save on fuel costs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.