This item is Discontinued.

Energy CC38-50-SN-M12-DOUB CC38-50-SN-M12-DOUB

This item is Discontinued.

Energy

CC38-50-SN-M12-DOUB (Discontinued)

Mfr # CC38-50-SN-M12-DOUB
Zoro # G800976427
Country of Origin Australia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC38-50-SN-M12-DOUB
Zoro #
G800976427
UPC #
-
Country of Origin
Australia

Dimensions

Installed Height - Max
170mm[6.63in]
Maximum Cable Diameter
50mm[1.95in]
Minimum Cable Diameter
38mm[1.48in]

Details

Bolt Hole Centres
75mm[2.93in]
Mounting Hardware
Strut Nut - Stainless
Bolt (mm)
M12
Number of Cables to be Mounted
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.