Zoro Homepage

Connector, 0.620 in., Black, Polyamides

  • Mfr # I-BVND-P112GT

  • Zoro # G2353583


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Corrugated Tubing Fitting Color
Black
Self Extinguishing
Flame Retardant
Temp. Range
40 Degrees to 221 Degrees F
Tubing Size
0.62 in
Corrugated Tubing Fitting Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-BVND-P112GT
Zoro #
G2353583
UPC #
-
Country of Origin
Switzerland

Dimensions

Tubing Size
0.62 in
Connection Type/Size
PG11

Details

Item
Connector
Corrugated Tubing Fitting Color
Black
Self Extinguishing
Flame Retardant
Temp. Range
40 Degrees to 221 Degrees F
Corrugated Tubing Fitting Material
Nylon
Corrugated Tubing Fitting Item
Connector
For Use With
IGUS Corrugated Tubing
IP Rating
66
Self Extinguising
Yes
Chemical Resistant
Yes
Color
Black
Max. Operating Temperature
221 Degrees F
Description/Special Features
Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications
Min. Operating Temperature
40 Degrees F

Description

Connector, Connection Type/Size PG11, Corrugated Tubing Fitting Material Nylon, Tubing Size 0.62 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.