Corrugated Tubing, PA 12, 1/4 in., 10 ft
Mfr # I-PIST-07B-10
Zoro # G1021133
product price:Â $31.49
/eaKey Features
Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
No
Nominal Size
1/4 in
Self Extinguishing
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I-PIST-07B-10
Zoro #
G1021133
UPC #
-
Country of Origin
Switzerland
Dimensions
Nominal Size
1/4 in
Corrugated Tubing Inside Dia.
0.24 in
Corrugated Tubing Length
10 ft
Outside Dia.
0.39 in
Wall Thickness
0.15 in
Overall Length
10 ft
Inside Diameter
0.24 in
Details
Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
No
Self Extinguishing
Yes
Color
Black
Corrugated Tubing Color
Black
Corrugated Tubing Material
Polyamide 12
Temp. Range
-58 Degrees to 203 Degrees F
Self Extinguising
Yes
Chemical Resistant
Yes
Item
Corrugated Loom Tubing
Tubing Color
Black
Tubing Material
Polyamide 12
Min. Operating Temperature
-58 Degrees F
Outdoor Use
Yes
Max. Operating Temperature
203 Degrees F
Description
Corrugated Loom Tubing, Nominal Size 1/4 in, Inside Diameter 0.24 in, Outside Dia. 0.39 in, Overall Length 10 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.15 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.