82108G Rear Spring Shackle Bushing - Black

  • Mfr # E12-82108G

  • Zoro # G504046969


product price:  $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E12-82108G
Zoro #
G504046969
UPC #
-
Country of Origin
China

Description

Leaf Spring Bushings be in control when maneuvering through turns, during standing start accelerations, braking and over bumps and berms. Allows the leaf spring system to function more effectively. For high performance applications, the combination of Heavy Duty or performance Leaf Springs and Energy's Polyurethane Spring Bushings deliver maximum benefit. These bushings also improve lighter duty Leaf Spring systems, adding a higher degree of performance and durability. In either situation, you'll feel the difference in positive handling and control. Polyurethane is finally being used for Leaf Spring Bushings. For high performance applications, the combination of Heavy Duty or performance Leaf Springs and performance Polyurethane Spring Bushings deliver the maximum benefit. For lighter duty Leaf Springs they add a higher degree of performance and durability. In either situation, you'll immediately feel the difference in positive handling and control! Many sets come complete with Heavy Duty metal sleeves to add to the durability of the set. When applicable, many sets contain Energy's own pre-lube lubricant for smooth operation of the bushings.

Features
  • Color - Black
  • Includes Sleeve
  • Fits for - 1989-1989 Toyota 4Runner, 1989-1995 Toyota Pickup, 1995-2004 Toyota Tacoma

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.