This item is Discontinued.

No Product Image Available

Energy Suspn 35236R 32 mm Front Sway Bar Bushing Set; Red (Discontinued)

  • Mfr # E12-35236R
  • Zoro # G204046672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E12-35236R
Zoro #
G204046672
UPC #
703639122999
Country of Origin
China

Description

They make a vehicle's sway bar system much more effective like adding a larger, higher performance sway bar! Economy, increased efficiency, and easy installation are just some of the reasons these products are so popular.

Features
  • Allows Sway Bar System To Work At 100% Efficiency
  • Lasts Much Longer Than OEM Rubber Bushings
  • Handling Characteristics Improve Dramatically
Specifications
  • Color: Red
  • Position: Front
  • Size: 32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.