This item is Discontinued.

Energy WCSM-48/12-225-S-(B40) EE0468-000

This item is Discontinued.

Energy

WCSM-48/12-225-S-(B40) (Discontinued)

Mfr # EE0468-000
Zoro # G900976952
Country of Origin Germany
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE0468-000
Zoro #
G900976952
UPC #
-
Country of Origin
Germany

Dimensions

Wall Thickness
Thick/Heavy
Application Diameter (Min) (mm)
13
Application Diameter (Max) (mm)
44
Expanded Inside Diameter (Min) (mm)
48
Recovered Inside Diameter (Max) (mm)
12
Recovered Wall Thickness (Max) (mm)
4.5
Cut Length (mm)
225

Details

Shrink Ratio
> 3:1
Color
Black
Standards
IEC 60684-3-214, IEC 60684-3-246, IEC 60684-3-247, HD631.2
UV-Stabilized
Yes
Marine-Offshore-Shipbuilding Certified
Yes
Wall Style (Excluding Adhesive)
Single
Low Smoke Emission
Yes
Thermal Resistance
Applicable for Low Temperatures, Applicable for High Temperatures, Flame-Retardant
Flammability
Non-Flame-Retardant
Mechanical Resistance
Against Mechanical Impact or Damage
Material System
Crosslinked Polyolefin
Product Type
Heat Shrink Tubing
Non-Toxic & Non-Corrosive Emission
Yes
Coating Style
Inline
Adhesive Coating
Yes
Technology
Heat Shrink
UL Rating
Yes
CSA Certified
Yes
Flexibility
Semi-Rigid
Free of Lead, Cadmium, Heavy Metals
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.