Zoro Homepage

REVOLUTION D.F. 12 850 Watt 80 PLUS Gold Fully Modular ATX 3.1

  • Mfr # ETV850G

  • Zoro # G215680759


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
(27) Cable Comb Kit
Input Frequency
60Hz
Width
5.9 in
Input Voltage
230V AC, 120V AC
Height
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETV850G
Zoro #
G215680759
UPC #
819315027929
Country of Origin
Switzerland

Dimensions

Width
5.9 in
Height
3.4 in
Depth
4.8 in
Fan Dia.
115 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.