Zoro Homepage
This item is Discontinued.
Enermax Revolution D.F. 2 - Power Supply - 1200 Watt ERS1200EWT

Revolution D.F. 2 - Power Supply - 1200 Watt (Discontinued)

  • Mfr # ERS1200EWT
  • Zoro # G709577855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERS1200EWT
Zoro #
G709577855
UPC #
819315027325
Country of Origin
China

Dimensions

Depth
5-1/2 in
Width
5.9 in
Height
3.4 in
Fan Diameter
120 mm

Details

Item
Power Supply
Max. Output
1200 W
Volts AC/DC
5V SB, 3.3V DC, 5V DC, -12V DC, 12V DC
Includes
PCle 8 pin-12VHPWR Splitter Cables
Features
Compact; PCI Express Connector
Input Voltage
230V AC, 120V AC
Number of (6+2 pin) PCI Express Power Connectors
8
Maximum Operating Temperature
104°F
Input Frequency
63 Hz
Number of (4+4 pin) CPU Power Connectors
2
Mean Time Between Failures
100000 hr
Efficiency
92%
Number of Fans
1
Number of +12V Rails
1
Protection Type
Over Voltage, Over Temperature, Under Voltage, Short Circuit, Over Current, Over Power

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.