Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 in Drive, 2-15/16" SAE Socket, 6 Points

  • Mfr # BSH1575

  • Zoro # G0898199


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
SAE or Metric
SAE
Number of Points
6
Socket Type
Impact
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH1575
Zoro #
G0898199
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1 1/2 in
Size
2-15/16"
Width
4.41 in
Hex Size
2 15/16 in
Square Drive Size
1 1/2 in
Overall Width
4.41 in
Socket Size
2 15/16 in
Tool Height
4 1/4 in

Details

Item
Square Drive Torque Wrench Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Impact
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Heavy-Duty Impact Sockets
Measurement Type
Metric, SAE
Includes
Pin and O-Ring
Impact Rated
Yes
For Use With
S6000X, S11000X, S6000PX, S11000PX, PTW6000C, PTW6000, E494, E495
For Torque Wrench Series
S, PTW, ETW, TW, E
Socket Shape
Hex
Series
BSH
Tool Series
BSH
Product Type
Square Drive Socket
Compatible with Series
E, ETW, PTW, SX
Drive Shape
Square
Compatible Manufacturer Model Number
E494, E495, PTW6000, PTW6000C, S11000PX, S11000X, S6000PX, S6000X

Description

Square Drive Torque Wrench Socket, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 2 15/16 in, For Use with Mfr Model Number E494, E495, PTW6000, PTW6000C, S11000PX, S11000X, S6000PX, S6000X, Compatible with Series E, ETW, PTW, SX, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and O-Ring, Measurement Type Metric, SAE, Overall Width 4.41 in, Product Type Square Drive Socket, Tool Height 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.