Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 in Drive, 2-3/8" SAE Socket, 6 Points

  • Mfr # BSH15238

  • Zoro # G0898171


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
SAE or Metric
SAE
Number of Points
6
Socket Type
Impact
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSH15238
Zoro #
G0898171
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1 1/2 in
Size
2-3/8"
Width
3.7 in
Square Drive Size
1 1/2 in
Hex Size
2 3/8 in
Overall Width
3.7 in
Socket Size
2 3/8 in
Tool Height
3 47/64 in

Details

Item
Square Drive Torque Wrench Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Impact
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Impact Rated
Yes
Includes
Pin and O-Ring
For Use With
S6000X, S11000X, S6000PX, S11000PX, PTW6000C, PTW6000, E494, E495
Features
Heavy-Duty Impact Sockets
Measurement Type
Metric, SAE
For Torque Wrench Series
S, PTW, ETW, TW, E
Series
BSH
Socket Shape
Hex
Compatible Manufacturer Model Number
E494, E495, PTW6000, PTW6000C, S11000PX, S11000X, S6000PX, S6000X
Product Type
Square Drive Socket
Compatible with Series
E, ETW, PTW, SX
Drive Shape
Square
Tool Series
BSH

Description

Square Drive Torque Wrench Socket, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 2 3/8 in, For Use with Mfr Model Number E494, E495, PTW6000, PTW6000C, S11000PX, S11000X, S6000PX, S6000X, Compatible with Series E, ETW, PTW, SX, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and O-Ring, Measurement Type Metric, SAE, Overall Width 3.7 in, Product Type Square Drive Socket, Tool Height 3 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.