Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 in Drive, 36mm Metric Socket, 6 Points

  • Mfr # BSH1536

  • Zoro # G0084452


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
SAE or Metric
Metric
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH1536
Zoro #
G0084452
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1 1/2 in
Size
36mm
Width
2.52 in
Hex Size
36 mm
Square Drive Size
1 1/2 in
Tool Height
3 1/16 in
Socket Size
36 mm
Overall Width
2.52 in

Details

Item
Square Drive Torque Wrench Socket
SAE or Metric
Metric
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Impact
For Use With
S6000X, S11000X, S6000PX, S11000PX, PTW6000C, PTW6000, E494, E495
Features
Heavy-Duty Impact Sockets
Impact Rated
Yes
Includes
Pin and O-Ring
Measurement Type
Metric, SAE
For Torque Wrench Series
S, PTW, ETW, TW, E
Series
BSH
Socket Shape
Hex
Tool Series
BSH
Compatible with Series
E, ETW, PTW, SX
Compatible Manufacturer Model Number
E494, E495, PTW6000, PTW6000C, S11000PX, S11000X, S6000PX, S6000X
Product Type
Square Drive Socket
Drive Shape
Square

Description

Square Drive Torque Wrench Socket, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 36 mm, For Use with Mfr Model Number E494, E495, PTW6000, PTW6000C, S11000PX, S11000X, S6000PX, S6000X, Compatible with Series E, ETW, PTW, SX, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and O-Ring, Measurement Type Metric, SAE, Overall Width 2.52 in, Product Type Square Drive Socket, Tool Height 3 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.