Zoro Homepage

1 1/4" HYDR. CUTTER HEAD

  • Mfr # WHC1250

  • Zoro # G915489058


product price: $6,422.99
/ea
Free Shipping & Returns

Key Features

Tool Length
11 in
Cutting Force
20 ton
Compatible Maximum Wire/Cable Diameter
1 1/4 in
Includes
Carrying Bag
Tool Weight
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHC1250
Zoro #
G915489058
UPC #
662005307081
Country of Origin
Japan

Dimensions

Tool Length
11 in
Compatible Maximum Wire/Cable Diameter
1 1/4 in
Compatible Minimum Wire/Cable Diameter
7/8 in

Details

Item
Hydraulic Cutter
Cutting Force
20 ton
Includes
Carrying Bag
Tool Weight
25 lb
Hydraulic Actuation
Self Contained
Maximum Operating Pressure
10,000 psi
Oil Capacity
8.2 cu in
Compatible Wire/Cable Type
Aluminum Wire, Copper Wire, Steel Wire, Steel Wire Rope
Maximum Cutting Capacity - Wire Rope
1 1/4 in
Tool Series
WHC
Cutter Head Type
Guillotine
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
1 1/8 in

Description

Hydraulic Cutter, Product Type Hydraulic Cutter, Hydraulic Actuation Self Contained, Compatible Wire/Cable Type Aluminum Wire, Copper Wire, Steel Wire, Steel Wire Rope, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 1 1/8 in, Cutter Head Type Guillotine, Maximum Operating Pressure 10,000 psi, Maximum Cutting Capacity - Wire Rope 1 1/4 in, Tool Series WHC, Compatible Maximum Wire/Cable Diameter 1 1/4 in, Compatible Minimum Wire/Cable Diameter 7/8 in, Cutting Force 20 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.