Zoro Homepage

1 1/4"MAN OPER HYDR CUTTR

  • Mfr # WMC1250

  • Zoro # G215489079


product price: $6,484.99
/ea
Free Shipping & Returns

Key Features

Compatible Wire/Cable Type
Aluminum Wire, Copper Wire, Steel Wire, Steel Wire Rope
Tool Weight
23 lb
Cutter Head Type
Guillotine
Maximum Cutting Capacity - Wire Rope
1 1/4 in
Compatible Maximum Wire/Cable Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC1250
Zoro #
G215489079
UPC #
662005307296
Country of Origin
Japan

Dimensions

Compatible Maximum Wire/Cable Diameter
1 1/4 in
Tool Length
26 3/4 in
Compatible Minimum Wire/Cable Diameter
7/8 in

Details

Item
Manual Cutter
Compatible Wire/Cable Type
Aluminum Wire, Copper Wire, Steel Wire, Steel Wire Rope
Tool Weight
23 lb
Cutter Head Type
Guillotine
Maximum Cutting Capacity - Wire Rope
1 1/4 in
Cutting Force
20 ton
Includes
Carrying Bag
Maximum Operating Pressure
10,000 psi
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
1 1/4 in
Hydraulic Actuation
Self Contained
Tool Series
WMC

Description

Manual Cutter, Product Type Manual Cutter, Hydraulic Actuation Self Contained, Compatible Wire/Cable Type Aluminum Wire, Copper Wire, Steel Wire, Steel Wire Rope, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 1 1/4 in, Cutter Head Type Guillotine, Maximum Operating Pressure 10,000 psi, Maximum Cutting Capacity - Wire Rope 1 1/4 in, Tool Series WMC, Compatible Maximum Wire/Cable Diameter 1 1/4 in, Compatible Minimum Wire/Cable Diameter 7/8 in, Cutting Force 20 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.