Zoro Homepage

1 in Drive, 1-1/16 in Metric, SAE Socket, Hex Points

  • Mfr # BSH1027

  • Zoro # G0095092


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
SAE or Metric
Metric, SAE
Number of Points
Hex
Includes
Pin and O-Ring
For Use With
S3000X, S3000PX, PTW1000C, PTW2000C, PTW3000C, PTW1000, PTW2000, PTW3000, E392, E393, E492, E493
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH1027
Zoro #
G0095092
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1 in
Size
1-1/16 in
Square Drive Size
1 in
Hex Size
1 1/16 in
Overall Width
1.81 in
Tool Height
2 23/64 in
Socket Size
1 1/16 in

Details

Item
Square Drive Torque Wrench Socket
SAE or Metric
Metric, SAE
Number of Points
Hex
Includes
Pin and O-Ring
For Use With
S3000X, S3000PX, PTW1000C, PTW2000C, PTW3000C, PTW1000, PTW2000, PTW3000, E392, E393, E492, E493
Socket Shape
Hex
For Torque Wrench Series
S, PTW, ETW, TW, E
Series
BSH
Impact Rated
Yes
Product Type
Square Drive Socket
Compatible Manufacturer Model Number
E392, E393, E492, E493, PTW1000, PTW1000C, PTW2000, PTW2000C, PTW3000, PTW3000C, S3000PX, S3000X
Features
Heavy-Duty Impact Sockets
Compatible with Series
E, ETW, PTW, SX
Tool Series
BSH
Drive Shape
Square
Measurement Type
Metric, SAE
Socket Type
Hexagon

Description

Square Drive Torque Wrench Socket, Drive Size 1 in, Socket Shape Hex, Socket Size 1 1/16 in, For Use with Mfr Model Number E392, E393, E492, E493, PTW1000, PTW1000C, PTW2000, PTW2000C, PTW3000, PTW3000C, S3000PX, S3000X, Compatible with Series E, ETW, PTW, SX, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and O-Ring, Measurement Type Metric, SAE, Overall Width 1.81 in, Product Type Square Drive Socket, Tool Height 2 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.