1 in Drive, 3/4 in Metric, SAE Socket, Hex Points
Mfr # BSH1019
Zoro # G0095101
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
SAE or Metric
Metric, SAE
Number of Points
Hex
For Use With
S3000X, S3000PX, PTW1000C, PTW2000C, PTW3000C, PTW1000, PTW2000, PTW3000, E392, E393, E492, E493
Includes
Pin and O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSH1019
Zoro #
G0095101
UPC #
-
Country of Origin
United Kingdom
Dimensions
Drive Size
1 in
Size
3/4 in
Square Drive Size
1 in
Hex Size
3/4 in
Overall Width
1.42 in
Socket Size
3/4 in
Tool Height
2 23/64 in
Details
Item
Square Drive Torque Wrench Socket
SAE or Metric
Metric, SAE
Number of Points
Hex
For Use With
S3000X, S3000PX, PTW1000C, PTW2000C, PTW3000C, PTW1000, PTW2000, PTW3000, E392, E393, E492, E493
Includes
Pin and O-Ring
Socket Shape
Hex
Series
BSH
For Torque Wrench Series
S, PTW, ETW, TW, E
Compatible Manufacturer Model Number
E392, E393, E492, E493, PTW1000, PTW1000C, PTW2000, PTW2000C, PTW3000, PTW3000C, S3000PX, S3000X
Drive Shape
Square
Tool Series
BSH
Compatible with Series
E, ETW, PTW, SX
Features
Heavy-Duty Impact Sockets
Measurement Type
Metric, SAE
Impact Rated
Yes
Product Type
Square Drive Socket
Socket Type
Hexagon
Description
Square Drive Torque Wrench Socket, Drive Size 1 in, Socket Shape Hex, Socket Size 3/4 in, For Use with Mfr Model Number E392, E393, E492, E493, PTW1000, PTW1000C, PTW2000, PTW2000C, PTW3000, PTW3000C, S3000PX, S3000X, Compatible with Series E, ETW, PTW, SX, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and O-Ring, Measurement Type Metric, SAE, Overall Width 1.42 in, Product Type Square Drive Socket, Tool Height 2 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.