Zoro Homepage

1" Square Drive, 3-5/8" SAE Socket, 6 Points

  • Mfr # BSH10363

  • Zoro # G0084793


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1" Square
SAE or Metric
SAE
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH10363
Zoro #
G0084793
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1" Square
Size
3-5/8"
Width
5 in

Details

Item
Socket 6Pt Std 1In Sq Drive 3 5/8In A/F
SAE or Metric
SAE
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Impact
For Use With
S3000X, S3000PX, PTW1000C, PTW2000C, PTW3000C, PTW1000, PTW2000, PTW3000, E392, E393, E492, E493
Tether Style
Tether Capable
Tether Ready
No
Series
BSH

Description

Socket 6Pt Std 1In Sq Drive 3 5/8In A/F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.