Zoro Homepage

10 TON TOE JACK 9" STROKE

  • Mfr # TJH109

  • Zoro # G315487418


product price: $3,429.99
/ea
Free Shipping & Returns

Key Features

Toe Material
Forged Steel
Features
Low Toe Heights Fit in Tight Clearances, Self-Contained Models for Maximum Versatility, The Lowest Handle Effort for Easy Operation, The Lowest Weights for Reduced Back Injuries, Toe Lifts are Rated at Maximum Capacity on all Models
For Lifting
Not Stated
Base Width
6 1/2 in
Minimum Height
20 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJH109
Zoro #
G315487418
UPC #
812761021138
Country of Origin
United States

Dimensions

Base Width
6 1/2 in
Minimum Height
20 5/16 in
Overall Height
20 5/16 in
Toe Height
2 1/4 in
Base Length
6 1/2 in
Maximum Lift Height
29 5/16 in
Minimum Lift Height
20 5/16 in

Details

Item
Toe Jack
Toe Material
Forged Steel
Features
Low Toe Heights Fit in Tight Clearances, Self-Contained Models for Maximum Versatility, The Lowest Handle Effort for Easy Operation, The Lowest Weights for Reduced Back Injuries, Toe Lifts are Rated at Maximum Capacity on all Models
For Lifting
Not Stated
Jack Type
Hydraulic Toe Jack
Standards
EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS
Load Capacity
10 ton
Includes
Lever Bar
Power Source
Mechanical
Item Weight
56 lb
Body Material
Steel
For Vehicle Type
Not Stated
Lifting Actuator
Manual Handle
Stroke
9 in

Description

Toe Jack, Jack Type Hydraulic Toe Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 20 5/16 in, Maximum Lift Height 29 5/16 in, Power Source Mechanical, Minimum Height 20 5/16 in, Standards EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 6 1/2 in, Base Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.