Zoro Homepage

10 TON TOE JACK 9" STROKE

  • Mfr # TJH109LS

  • Zoro # G115482095


product price: $3,368.99
/ea
Free Shipping & Returns

Key Features

Base Length
9 in
Body Material
Steel
Power Source
Mechanical
Jack Type
Hydraulic Toe Jack
For Lifting
Not Stated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJH109LS
Zoro #
G115482095
UPC #
812761021145
Country of Origin
United States

Dimensions

Base Length
9 in
Minimum Lift Height
16 in
Maximum Lift Height
25 in
Base Width
6 in
Overall Height
16 in
Toe Height
2 5/32 in
Minimum Height
16 in

Details

Item
Toe Jack
Body Material
Steel
Power Source
Mechanical
Jack Type
Hydraulic Toe Jack
For Lifting
Not Stated
Item Weight
41 lb
Lifting Actuator
Manual Handle
Toe Material
Forged Steel
Load Capacity
10 ton
For Vehicle Type
Not Stated
Standards
EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS
Features
Low Toe Heights Fit in Tight Clearances, Self-Contained Models for Maximum Versatility, The Lowest Handle Effort for Easy Operation, The Lowest Weights for Reduced Back Injuries, TJH109IS Toe Jack Comes Equipped with a Solid One Piece Lever Bar, TJH109LS Comes Equipped with an Ergonomic Pistol Grip for Rapid Advancement to Load, Toe Lifts are Rated at Maximum Capacity on all Models
Includes
Lever Bar
Stroke
9 in

Description

Toe Jack, Jack Type Hydraulic Toe Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 16 in, Maximum Lift Height 25 in, Power Source Mechanical, Minimum Height 16 in, Standards EC2A-SIMPLEX-TJH, EU / UK DECLARATION OF CONFORMITY, HYD TRACK JACKS, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 9 in, Base Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.