Zoro Homepage
This item is Discontinued.
Enerpac 2-1/2" Gt5 Tensioner Socket GT5NRS2500

2-1/2" Gt5 Tensioner Socket (Discontinued)

  • Mfr # GT5NRS2500
  • Zoro # G0085642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT5NRS2500
Zoro #
G0085642
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
2-1/2"

Details

Item
2-1/2In Gt5 Tensioner Socket
SAE or Metric
SAE
Socket Type
Tensioner
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No

Description

2-1/2In Gt5 Tensioner Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.