Zoro Homepage

2 1/2 in Drive, 2-3/4" SAE Socket, 6 Points

  • Mfr # BSH2570

  • Zoro # G0084723


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
SAE or Metric
SAE
Number of Points
6
Socket Type
Impact
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH2570
Zoro #
G0084723
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
2 1/2 in
Size
2-3/4"
Width
4.33 in
Square Drive Size
2 1/2 in
Hex Size
2 3/4 in
Overall Width
4.33 in
Tool Height
5 1/8 in
Socket Size
2 3/4 in

Description

Square Drive Torque Wrench Socket, Drive Size 2 1/2 in, Socket Shape Hex, Socket Size 2 3/4 in, Compatible Manufacturer Model Number S25000PX, S25000X, Compatible with Series SX, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and Ring, Measurement Type Metric, SAE, Overall Width 4.33 in, Product Type Square Drive Socket, Tool Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.