Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive, 4-1/8" SAE Socket, 6 Points

  • Mfr # BSH25105

  • Zoro # G0084461


product price: $2,185.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
SAE or Metric
SAE
Number of Points
6
Socket Type
Impact
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH25105
Zoro #
G0084461
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
2 1/2 in
Size
4-1/8"
Width
6.1 in
Hex Size
4 1/8 in
Square Drive Size
2 1/2 in
Socket Size
4 1/8 in
Overall Width
6.1 in
Tool Height
6 3/32 in

Details

Item
Square Drive Torque Wrench Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Impact
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Heavy-Duty Impact Sockets
Impact Rated
Yes
Measurement Type
Metric, SAE
Includes
Pin and O-Ring
For Use With
S25000X, S25000PX
Socket Shape
Hex
Series
BSH
For Torque Wrench Series
S
Tool Series
BSH
Product Type
Square Drive Socket
Compatible Manufacturer Model Number
S25000PX, S25000X
Drive Shape
Square
Compatible with Series
SX

Description

Square Drive Torque Wrench Socket, Drive Size 2 1/2 in, Socket Shape Hex, Socket Size 4 1/8 in, Compatible Manufacturer Model Number S25000PX, S25000X, Compatible with Series SX, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and O-Ring, Measurement Type Metric, SAE, Overall Width 6.1 in, Product Type Square Drive Socket, Tool Height 6 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.